Eye Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0604-ND_7X5

  • Zoro # G9484660


product price:  $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Header
Danger
Legend
Do Not Enter Without Wearing Safety Glasses
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0604-ND_7X5
Zoro #
G9484660
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Label
Header
Danger
Legend
Do Not Enter Without Wearing Safety Glasses
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Background Color
Black, Red
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Minimum Application Temperature
50 Degrees F
State Specific Sign
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Do Not Enter Without Wearing Safety Glasses
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Header
Danger
Anti-Slip Surface
No
Adhesive Type
Acrylic
Glow In The Dark
No
Metal Detectable
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Eye Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Without Wearing Safety Glasses, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.