Shop LYLE

Deer Xing Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1565-DG_18x12

  • Mfr # T1-1565-DG_18x12
  • Zoro # G5214041

product price: 
$
29.15
/ea

Key Features

Header
No Header
Legend
Deer Xing
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1565-DG_18x12
Zoro #
G5214041
UPC #
-
Country of Origin
United States
Item
Deer Xing Traffic Sign
Header
No Header
Legend
Deer Xing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
No
Legend Style
Text
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
MUTCD Code
W11A-3P
Sign Legend Text Color
Black
MUTCD Compliant Sign
Yes
Sign Legend
Deer Xing
Sign Header
No Header
Sign Properties
Rigid
Includes Cross-Braces
No
Holes on 1 in. Centers
Yes
MUTCD Sign Description
Deer Xing
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Indoor/Outdoor Usage
Outdoor
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
9 in
Average Outdoor Durability
8 to 10 yr
Number of Printed Sides
1
Material Properties
Roll Up

Description

Deer Xing Traffic Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews