Shop LYLE

Dip Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1339-HI_12x18

  • Mfr # T1-1339-HI_12x18
  • Zoro # G5272117

product price: 
$
17.99
/ea

Key Features

Header
Caution
Legend
Caution Dips Ahead
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1339-HI_12x18
Zoro #
G5272117
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Dip Traffic Sign
Header
Caution
Legend
Caution Dips Ahead
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Symbol
None
Double-Sided
No
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Legend Color
Yellow
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Header
Caution
Average Outdoor Durability
5 to 8 yr
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
15 in
Sign Legend
Caution Dips Ahead
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Sign Legend Style
Text
Sign Mounting Hardware Included
No
MUTCD Compliant Sign
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Number of Printed Sides
1
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
Material Properties
Roll Up

Description

Dip Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews