Shop LYLE

Directional Sign, 18 in H, 18 in W, Aluminum, Triangle, English, T1-6256-HI_18x18

  • Mfr # T1-6256-HI_18x18
  • Zoro # G6029018

product price: 
$
43.29
/ea

Key Features

Header
No Header
Legend
YIELD PROCEED SLOWLY 24 in YIELD
Width
18 in
Height
18 in
Sign Shape
Triangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-6256-HI_18x18
Zoro #
G6029018
UPC #
-
Country of Origin
United States
Item
Directional Sign
Header
No Header
Legend
YIELD PROCEED SLOWLY 24 in YIELD
Sign Shape
Triangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
Yield Sign
Header Background Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
No
Sign Legend Color
White
Double-Sided
No
Header Legend Color
Black
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
White
Sign Legend
Yield Proceed Slowly
Number of Printed Sides
1
Material Properties
Rigid
Sign Header
No Header
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Product Type
Pedestrian and Bicycle Control "Traffic Sign"

Description

Directional Sign, Triangle, Number of Printed Sides 1, English, Sign Legend Yield Proceed Slowly, Sign Legend Style Symbol and Text

Ratings & reviews