Shop LYLE

Directional Sign, 18 in H, 18 in W, Aluminum, Triangle, English, T1-6257-HI_18x18

  • Mfr # T1-6257-HI_18x18
  • Zoro # G6323121

product price: 
$
47.79
/ea

Key Features

Header
No Header
Legend
YIELD PROCEED SLOWLY 18 in YIELD
Width
18 in
Height
18 in
Sign Shape
Triangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-6257-HI_18x18
Zoro #
G6323121
UPC #
-
Country of Origin
United States
Item
Directional Sign
Header
No Header
Legend
YIELD PROCEED SLOWLY 18 in YIELD
Sign Shape
Triangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black
ANSI Compliant
No
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
Yield Sign
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
Black
OSHA Compliant
No
Sign Legend Color
White
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
White
Number of Printed Sides
1
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Sign Header
No Header
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
Sign Legend
Yield Proceed Slowly
Material Properties
Rigid
ANSI 969 Compliant
No
State Specific Sign
No
Product Type
Pedestrian and Bicycle Control "Traffic Sign"

Description

Directional Sign, Triangle, Number of Printed Sides 1, English, Sign Legend Yield Proceed Slowly, Sign Legend Style Symbol and Text

Ratings & reviews