Shop LYLE

Do Not Enter & Wrong Way Traffic Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1872-DG_12x12

  • Mfr # T1-1872-DG_12x12
  • Zoro # G5231462

product price: 
$
23.15
/ea

Key Features

Header
No Header
Legend
Do Not Enter
Width
12 in
Height
12 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1872-DG_12x12
Zoro #
G5231462
UPC #
-
Country of Origin
United States
Item
Do Not Enter & Wrong Way Traffic Sign
Header
No Header
Legend
Do Not Enter
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Symbol
None
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Header Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
9 in
Sign Properties
Rigid
Average Outdoor Durability
8 to 10 yr
Protective Coating
Clear Film Laminate
Sign Legend
Do Not Enter
Sign Mounting Hardware Included
No
Number of Printed Sides
1
Sign Header
No Header
Sign Legend Style
Text
MUTCD Compliant Sign
No
Includes Cross-Braces
No
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
Material Properties
Roll Up

Description

Do Not Enter & Wrong Way Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews