Don't Try To Lift More Than You Are Able, 5 in x 7 in, Reflective Sheeting, U7-1180-RD_7X5

  • Mfr # U7-1180-RD_7X5

  • Zoro # G2735927


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Legend
Safety First Don't Try To Lift More Than You Are Able
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U7-1180-RD_7X5
Zoro #
G2735927
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Safety First Don't Try To Lift More Than You Are Able
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend/Background Color
Black/Green on White
Language
English
Sign Background Color
Green, White
Material
Vinyl
Printed Language
English
Header
No Header
Legend Color
Black, White
OSHA Compliant
Yes
Subject Matter
Safety Incentive and Motivational
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Background Color
Green, White
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Mirror Print
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Green
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
Safety First
Corrosion Resistant
No
Abrasion Resistant
No
Sign Legend
Don't Try To Lift More Than You Are Able
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Legend Style
Text
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Don't Try To Lift More Than You Are Able, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.