Emergency Use Only, Misue or Abuse of This Equipment., 5 in x 7 in, Sheeting, U7-1157-RD_7X5

  • Mfr # U7-1157-RD_7X5

  • Zoro # G2736161


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Legend
Emergency Use Only Misuse Or Abuse Of This Equipment Will Result In Disciplinary Action
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U7-1157-RD_7X5
Zoro #
G2736161
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Emergency Use Only Misuse Or Abuse Of This Equipment Will Result In Disciplinary Action
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Color
Red
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
No Header
Sign Background Color
White
ANSI Compliant
Yes
Material
Vinyl
Legend Style
Text
Language
English
Legend/Background Color
Red on White
Background Color
White
OSHA Compliant
Yes
Subject Matter
Fire & Emergency
Sign Legend Text Color
Red
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Standards
OSHA 1910.145
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Corrosion Resistant
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
Other Format
Chemical Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Header
No Header
Anti-Slip Surface
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Average Outdoor Durability
1 yr
Material Properties
Flexible
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Emergency Use Only Misuse Or Abuse Of This Equipment Will Result In Disciplinary Action
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Use Only Misuse Or Abuse Of This Equipment Will Result In Disciplinary Action, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.