Shop LYLE

Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1886-DG_18x18

  • Mfr # T1-1886-DG_18x18
  • Zoro # G5296258

product price: 
$
41.99
/ea

Key Features

Header
No Header
Legend
Enter
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1886-DG_18x18
Zoro #
G5296258
UPC #
-
Country of Origin
United States
Item
Enter Sign For Parking Lots
Header
No Header
Legend
Enter
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
ANSI Compliant
No
Symbol
Right Arrow
Sign Legend Color
Black
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Sign Legend
Enter
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
15 in
Average Outdoor Durability
8 to 10 yr
State Specific Sign
No
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Sign Legend Style
Symbol, Text
MUTCD Compliant Sign
No
Includes Cross-Braces
No
Sign Header
No Header
Material Properties
Roll Up

Description

Enter Sign For Parking Lots, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews