Shop LYLE

Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1886-EG_18x18

  • Mfr # T1-1886-EG_18x18
  • Zoro # G5224639

product price: 
$
26.49
/ea

Key Features

Header
No Header
Legend
Enter
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1886-EG_18x18
Zoro #
G5224639
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Enter Sign For Parking Lots
Header
No Header
Legend
Enter
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
ANSI Compliant
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Symbol
Right Arrow
Sign Legend Text Color
Black
State Specific Sign
No
Sign Mounting Hardware Included
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol, Text
Indoor/Outdoor Usage
Outdoor
Sign Legend
Enter
MUTCD Compliant Sign
No
Mounting Hole Distance Center to Center
15 in
Includes Cross-Braces
No
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
Material Properties
Roll Up

Description

Enter Sign For Parking Lots, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.