Notice, Entrance For Employees Only, 14 in W x 10 in H, Horizontal Rectangle, Polyester

  • Mfr # LCU5-0134-ND_14X10

  • Zoro # G9174685


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Notice
Legend
Entrance For Employees Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0134-ND_14X10
Zoro #
G9174685
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Entrance Sign
Header
Notice
Legend
Entrance For Employees Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Background Color
Blue
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Glow In The Dark
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header
Notice
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Entrance For Employees Only
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Header Style
Text
Sign Legend Style
Text
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Corrosion Resistant
No
Material Properties
Flexible
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Metal Detectable
No
Product Type
Employees & Visitors Notice Label

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Entrance For Employees Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.