Shop LYLE
See all product information
Create Account
Entrance Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-1883-EG_24x12
- Mfr # T1-1883-EG_24x12
- Zoro # G5237272
product price:Â
$
33.59
/ea
Key Features
Header
No Header
Legend
Employee Entrance
Width
24 in
Height
12 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-1883-EG_24x12
- Zoro #
- G5237272
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 12 in
- Thickness
- 0.08 in
- Depth
- 2/25 in
- Mounting Hole Dia.
- 0.375 in
Description
Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Employee Entrance, Sign Legend Background Color White, Sign Legend Style Text