Shop LYLE

Entrance Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1884-HI_12x18

  • Mfr # T1-1884-HI_12x18
  • Zoro # G5214050

product price: 
$
20.69
/ea

Key Features

Header
No Header
Legend
Employee Entrance Only
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1884-HI_12x18
Zoro #
G5214050
UPC #
-
Country of Origin
United States
Item
Entrance Sign
Header
No Header
Legend
Employee Entrance Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Symbol
None
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Metal Detectable
Yes
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Header
No Header
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Post, Wall
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Corrosion Resistant
Yes
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
60 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
Sign Legend
Employee Entrance Only
ANSI 969 Compliant
No
Mounting Pattern
2 Center
State Specific Sign
No
Sign Legend Style
Text
Sign Format
Other Format
Mirror Print
No
Product Type
Reflective Employees & Visitors Sign

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Employee Entrance Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews