Shop LYLE

Equipment Crossing Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, English, T1-1573-DG_12x12

  • Mfr # T1-1573-DG_12x12
  • Zoro # G5156842

product price: 
$
22.69
/ea

Key Features

Header
No Header
Legend
Equipment Crossing
Width
12 in
Height
12 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1573-DG_12x12
Zoro #
G5156842
UPC #
-
Country of Origin
United States
Item
Equipment Crossing Traffic Sign
Header
No Header
Legend
Equipment Crossing
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
No
Header Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Symbol
None
Legend Style
Text
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Legend
Equipment Crossing
Sign Legend Style
Text
Mounting Hole Distance Center to Center
9 in
Protective Coating
Clear Film Laminate
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
Holes on 1 in. Centers
Yes
Average Outdoor Durability
8 to 10 yr
Sign Properties
Rigid
Number of Printed Sides
1
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
MUTCD Compliant Sign
No
Sign Header
No Header
Material Properties
Roll Up

Description

Equipment Crossing Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.