Shop LYLE

Equipment Crossing Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, English, T1-1573-HI_12x12

  • Mfr # T1-1573-HI_12x12
  • Zoro # G5264450

product price: 
$
14.89
/ea

Key Features

Header
No Header
Legend
Equipment Crossing
Width
12 in
Height
12 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1573-HI_12x12
Zoro #
G5264450
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Equipment Crossing Traffic Sign
Header
No Header
Legend
Equipment Crossing
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Legend Style
Text
Header Background Color
White
Sign Legend Color
Black
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Double-Sided
No
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Mounting Hole Distance Center to Center
9 in
Sign Mounting Hardware Included
No
Protective Coating
Clear Film Laminate
Sign Header
No Header
Holes on 1 in. Centers
Yes
State Specific Sign
No
Average Outdoor Durability
5 to 8 yr
MUTCD Compliant Sign
No
Sign Legend
Equipment Crossing
Includes Cross-Braces
No
Sign Properties
Rigid
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Text
Material Properties
Roll Up

Description

Equipment Crossing Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews