Shop LYLE
See all product information
Create Account
Facility Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1320-EG_18x12
- Mfr # T1-1320-EG_18x12
- Zoro # G5267643
product price:Â
$
17.49
/ea
Key Features
Header
No Header
Legend
All Student Lockers Or Storage Areas Are Subject
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-1320-EG_18x12
- Zoro #
- G5267643
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Height
- 12 in
- Thickness
- 0.063 in
- Depth
- 63/1000 in
- Mounting Hole Dia.
- 0.375 in
Description
Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Student Lockers Or Storage Areas Are Subject, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.