Shop LYLE

Facility Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1674-EG_18x12

  • Mfr # T1-1674-EG_18x12
  • Zoro # G5227542

product price: 
$
22.49
/ea

Key Features

Header
No Dumping
Legend
Absolutely --No-- Dumping Violators Will Be Prosecuted To The Fulles Extent Of The Law
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1674-EG_18x12
Zoro #
G5227542
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Dumping
Legend
Absolutely --No-- Dumping Violators Will Be Prosecuted To The Fulles Extent Of The Law
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
White
Legend Style
Text
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Mounting Pattern
2 Center
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Header Style
Text
Abrasion Resistant
No
Graffiti Resistant
Yes
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Header
No Dumping
Sign Legend
Absolutely --No-- Dumping Violators Will Be Prosecuted To The Fulles Extent Of The Law
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Mounting Location
Post, Wall
Number of Printed Sides
1
Sign Legend Background Color
White
Mirror Print
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Header Background Color
Red
Product Type
Reflective No Dumping Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Absolutely --No-- Dumping Violators Will Be Prosecuted To The Fulles Extent Of The Law, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.