Shop LYLE

Facility Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1678-EG_18x12

  • Mfr # T1-1678-EG_18x12
  • Zoro # G5283420

product price: 
$
17.69
/ea

Key Features

Header
No Header
Legend
Do Not Dispose Of Paint In Dumpster
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1678-EG_18x12
Zoro #
G5283420
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
Do Not Dispose Of Paint In Dumpster
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
No
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Legend Style
Text
Sign Legend Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
State Specific Sign
No
Glow In The Dark
No
Sign Legend Style
Text
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Mounting Location
Post, Wall
Mirror Print
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Legend
Do Not Dispose Of Paint In Dumpster
Maximum Service Temperature
130 Degrees F
Sign Header
No Header
Mounting Pattern
2 Center
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Graffiti Resistant
Yes
Product Type
Reflective Dumpster Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Dispose Of Paint In Dumpster, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews