Shop LYLE

Facility Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1722-DG_18x12

  • Mfr # T1-1722-DG_18x12
  • Zoro # G5258613

product price: 
$
29.15
/ea

Key Features

Header
No Header
Legend
No Dumping Under Penalty Of Law Fe609 (16783)
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1722-DG_18x12
Zoro #
G5258613
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
No Dumping Under Penalty Of Law Fe609 (16783)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Text
OSHA Compliant
No
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Legend
No Dumping Under Penalty Of Law Fe609 (16783)
Mirror Print
No
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Anti-Slip Surface
No
Glow In The Dark
No
Sign Mounting Location
Post, Wall
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header
No Dumping
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header Background Color
White
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
Black
ANSI Standards
ANSI Z535
Mounting Pattern
2 Center
Sign Header Style
Text
Sign Legend Style
Text
Number of Printed Sides
1
Product Type
Reflective No Dumping Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Dumping Under Penalty Of Law Fe609 (16783), Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.