Shop LYLE

Facility Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1722-HI_18x12

  • Mfr # T1-1722-HI_18x12
  • Zoro # G5206533

product price: 
$
19.79
/ea

Key Features

Header
No Header
Legend
No Dumping Under Penalty Of Law Fe609 (16783)
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1722-HI_18x12
Zoro #
G5206533
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
No Dumping Under Penalty Of Law Fe609 (16783)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend Style
Text
Symbol
None
OSHA Compliant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Post, Wall
Sign Header Background Color
White
Graffiti Resistant
Yes
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Legend
No Dumping Under Penalty Of Law Fe609 (16783)
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Sign Header Text Color
Black
Corrosion Resistant
Yes
Mounting Pattern
2 Center
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Header
No Dumping
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Header Style
Text
Product Type
Reflective No Dumping Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Dumping Under Penalty Of Law Fe609 (16783), Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.