Shop LYLE

Facility Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1919-HI_18x12

  • Mfr # T1-1919-HI_18x12
  • Zoro # G5203027

product price: 
$
20.79
/ea

Key Features

Header
No Header
Legend
Notice For Security Reasons Individuals Entering Or Leaving May Be Subject To Search Of Their Vehicles, Parcels, Or Other Unusual Items
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1919-HI_18x12
Zoro #
G5203027
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
Notice For Security Reasons Individuals Entering Or Leaving May Be Subject To Search Of Their Vehicles, Parcels, Or Other Unusual Items
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
No
Double-Sided
No
OSHA Compliant
No
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
Black
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header
Notice
Sign Header Style
Text
Sign Mounting Location
Post, Wall
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Legend
For Security Reasons Individuals Entering Or Leaving May Be Subject To Search Of Their Vehicles, Parcels, Or Other Unusual Items
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Mounting Pattern
2 Center
ANSI Standards
ANSI Z535
State Specific Sign
No
Number of Printed Sides
1
Sign Header Background Color
White
Sign Legend Style
Text
Glow In The Dark
No
Material Special Properties
Metal Detectable
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Product Type
Reflective Surveillance Notice Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend For Security Reasons Individuals Entering Or Leaving May Be Subject To Search Of Their Vehicles, Parcels, Or Other Unusual Items, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews