Shop LYLE

No Header, 24 Hours A Day Video Camera Surveillance No Trespassing Bilingual, 12 in W x 18 in H

  • Mfr # T1-1080-DG_12x18
  • Zoro # G5161331

product price: 
$
30.29
/ea

Key Features

Header
No Header
Legend
24 Hours A Day Video Camera Surveillance No Trespassing Bilingual
Width
12 in
Height
18 in
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1080-DG_12x18
Zoro #
G5161331
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
24 Hours A Day Video Camera Surveillance No Trespassing Bilingual
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Symbol
Camera
Sign Legend Color
Red
Header Legend Color
White
Header Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
No
Sign Legend Text Color
Red
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Header
No Header
Sign Legend
24 Hours A Day Video Camera Surveillance No Trespassing / Vigilancia Por Video No Pase Sin Autorizacion 24 Horas Al Dia
Sign Header Background Color
White
ANSI 969 Compliant
No
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Product Type
Facility Sign

Description

Facility Sign, Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend 24 Hours A Day Video Camera Surveillance No Trespassing / Vigilancia Por Video No Pase Sin Autorizacion 24 Horas Al Dia, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.