Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1072-DG_12x18

  • Mfr # T1-1072-DG_12x18
  • Zoro # G5199159

product price: 
$
32.15
/ea

Key Features

Header
No Header
Legend
Private Property No Trespassing
Width
12 in
Height
18 in
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1072-DG_12x18
Zoro #
G5199159
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
Private Property No Trespassing
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Symbol
None
ANSI Compliant
No
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend
Private Property No Trespassing
ANSI 969 Compliant
No
Sign Header Background Color
White
Sign Legend Style
Text
Sign Header
No Header
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Product Type
Facility Sign

Description

Facility Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend Private Property No Trespassing, Sign Legend Style Text

Ratings & reviews