Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1079-DG_12x18

  • Mfr # T1-1079-DG_12x18
  • Zoro # G5212958

product price: 
$
31.29
/ea

Key Features

Header
No Header
Legend
This Is A Smoke-Free Property Thank You For Not Smoking
Width
12 in
Height
18 in
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1079-DG_12x18
Zoro #
G5212958
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
This Is A Smoke-Free Property Thank You For Not Smoking
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
No Smoking
Header Background Color
White
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Red
Sign Legend Text Color
Red
Sign Legend Style
Symbol and Text
Sign Header
No Header
Glow In The Dark
No
Sign Header Background Color
White
ANSI 969 Compliant
No
Sign Legend
This Is A Smoke-Free Property Thank You For Not Smoking
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Product Type
Facility Sign

Description

Facility Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend This Is A Smoke-Free Property Thank You For Not Smoking, Sign Legend Style Symbol and Text

Ratings & reviews