Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1162-DG_12x18

  • Mfr # T1-1162-DG_12x18
  • Zoro # G5296422

product price: 
$
31.29
/ea

Key Features

Header
No Header
Legend
Private Property No Trespassing Violators Will Be Prosecuted
Width
12 in
Height
18 in
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1162-DG_12x18
Zoro #
G5296422
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
Private Property No Trespassing Violators Will Be Prosecuted
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
Sign Legend Color
Red
Legend Style
Text
OSHA Compliant
No
ANSI Compliant
No
Header Background Color
White
Sign Legend Text Color
Red
Sign Legend
Private Property No Trespassing Violators Will Be Prosecuted
Sign Legend Style
Text
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header
No Header
Number of Printed Sides
1
Sign Header Background Color
White
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Product Type
Facility Sign

Description

Facility Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend Private Property No Trespassing Violators Will Be Prosecuted, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.