Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1772-EG_12x18

  • Mfr # T1-1772-EG_12x18
  • Zoro # G5174500

product price: 
$
17.69
/ea

Key Features

Header
Emergency
Legend
Emergency 911, Fire, Rescue, Police
Width
12 in
Height
18 in
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1772-EG_12x18
Zoro #
G5174500
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Emergency
Legend
Emergency 911, Fire, Rescue, Police
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Blue, Red
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
No
Header Background Color
Red
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Symbol
None
Sign Legend Text Color
Blue, Red
Sign Legend
911, Fire, Rescue, Police
Number of Printed Sides
1
Sign Header Background Color
Red
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header
Emergency
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Product Type
Facility Sign

Description

Facility Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend 911, Fire, Rescue, Police, Sign Legend Style Text

Ratings & reviews