Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, Spanish, T1-3095-DG_12x18

  • Mfr # T1-3095-DG_12x18
  • Zoro # G5218077

product price: 
$
29.49
/ea

Key Features

Header
No Header
Legend
No Trespassing No Entrar Ilegalmente
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-3095-DG_12x18
Zoro #
G5218077
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
No Trespassing No Entrar Ilegalmente
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
Sign Legend Color
Black
Header Background Color
White
OSHA Compliant
No
Header Legend Color
White
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Mounting Pattern
2 Center
State Specific Sign
No
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z535
Maximum Viewing Distance - Favorable Conditions
60 ft
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header
No Header
Sign Legend Style
Text
Mirror Print
No
Sign Legend
No Trespassing No Entrar Ilegalmente
Sign Format
Other Format
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Number of Printed Sides
1
Sign Mounting Location
Post, Wall
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Graffiti Resistant
Yes
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective No Trespassing Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Trespassing No Entrar Ilegalmente, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

Explore more products