Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1123-DG_12x18

  • Mfr # T1-1123-DG_12x18
  • Zoro # G5162451

product price: 
$
31.29
/ea

Key Features

Header
No Header
Legend
No Dumping
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1123-DG_12x18
Zoro #
G5162451
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
No Dumping
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
Header Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z535
Mirror Print
No
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend
No Dumping
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Post, Wall
Sign Header
No Header
Graffiti Resistant
Yes
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Mounting Pattern
2 Center
Sign Legend Style
Text
Product Type
Reflective No Dumping Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Dumping, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews