Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1168-EG_12x18

  • Mfr # T1-1168-EG_12x18
  • Zoro # G5239643

product price: 
$
17.49
/ea

Key Features

Header
No Header
Legend
Private Property Keep Out
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1168-EG_12x18
Zoro #
G5239643
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
Private Property Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
White
ANSI Compliant
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
Legend Style
Text
Sign Legend Color
Red
Double-Sided
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Red
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Legend
Private Property Keep Out
ANSI 969 Compliant
No
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Glow In The Dark
No
Sign Header
No Header
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Product Type
Damage & Theft Liability Parking Lot "Parking Sign"

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Private Property Keep Out, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.