Shop LYLE
See all product information
Create Account
Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1221-EG_12x18
- Mfr # T1-1221-EG_12x18
- Zoro # G5188607
product price:Â
$
17.49
/ea
Key Features
Header
No Header
Legend
No Skateboarding Bicycle Riding Scooter Riding Roller Blading Ball Playing
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-1221-EG_12x18
- Zoro #
- G5188607
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 18 in
- Thickness
- 0.063 in
- Depth
- 63/1000 in
- Mounting Hole Dia.
- 0.375 in
Description
Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Skateboarding Bicycle Riding Scooter Riding Roller Blading Ball Playing, Sign Legend Background Color White, Sign Legend Style Text