Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1240-EG_12x18

  • Mfr # T1-1240-EG_12x18
  • Zoro # G5188957

product price: 
$
17.49
/ea

Key Features

Header
No Header
Legend
Absolutely No Guns Allowed
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1240-EG_12x18
Zoro #
G5188957
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
Absolutely No Guns Allowed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
Header Legend Color
White
Symbol
No Guns
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Header Background Color
White
ANSI Compliant
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend
Absolutely No Guns Allowed
State Specific Sign
No
Mirror Print
No
Sign Header
No Header
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Mounting Pattern
2 Center
Corrosion Resistant
Yes
Sign Mounting Location
Post, Wall
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Product Type
Reflective Weapons Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Absolutely No Guns Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews