Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1241-EG_12x18

  • Mfr # T1-1241-EG_12x18
  • Zoro # G5267381

product price: 
$
19.29
/ea

Key Features

Header
No Header
Legend
No Cell Phone Zone
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1241-EG_12x18
Zoro #
G5267381
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
No Cell Phone Zone
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
No Cells Phones
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Header Legend Color
White
Header Background Color
White
Sign Legend Color
Black, Red
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Mounting Location
Post, Wall
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header
No Header
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
No Cell Phone Zone
Glow In The Dark
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
130 Degrees F
Mounting Pattern
2 Center
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Product Type
Reflective No Phone Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Cell Phone Zone, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews