Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1401-HI_12x18

  • Mfr # T1-1401-HI_12x18
  • Zoro # G5187073

product price: 
$
20.79
/ea

Key Features

Header
Warning
Legend
Warning Beware Of Snow And Ice Falling From Roof
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1401-HI_12x18
Zoro #
G5187073
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Warning
Legend
Warning Beware Of Snow And Ice Falling From Roof
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
ANSI Compliant
No
Header Background Color
Red
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
Symbol
None
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Write on Surface
No
Metal Detectable
Yes
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Background Color
White
Glow In The Dark
No
Sign Header Background Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Beware Of Snow And Ice Falling From Roof
Sign Legend Style
Text
Anti-Slip Surface
No
Corrosion Resistant
Yes
Mounting Pattern
2 Center
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Abrasion Resistant
No
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Material Properties
Rigid
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Sign Header
Warning
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Sign Format
Other Format
Maximum Viewing Distance - Favorable Conditions
60 ft
Sign Mounting Location
Post, Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
ANSI Standards
ANSI Z535
Product Type
Reflective Icy Conditions Warning Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Beware Of Snow And Ice Falling From Roof, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews