Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1442-DG_12x18

  • Mfr # T1-1442-DG_12x18
  • Zoro # G5161523

product price: 
$
29.49
/ea

Key Features

Header
Warning
Legend
Warning The Bite Is Worse Than The Bark
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1442-DG_12x18
Zoro #
G5161523
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Warning
Legend
Warning The Bite Is Worse Than The Bark
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
OSHA Compliant
No
Header Background Color
Red
Symbol
None
Sign Legend Color
Red
ANSI Compliant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header Background Color
Red
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header
Warning
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend
The Bite Is Worse Than The Bark
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Sign Legend Style
Text
Abrasion Resistant
No
Mounting Pattern
2 Center
Glow In The Dark
No
Sign Mounting Location
Post, Wall
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Mirror Print
No
Product Type
Reflective Guard Dog Warning Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend The Bite Is Worse Than The Bark, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews