Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1445-EG_12x18

  • Mfr # T1-1445-EG_12x18
  • Zoro # G5176372

product price: 
$
19.29
/ea

Key Features

Header
Warning
Legend
Warning This Property Protected By Security Patrol Fe609 (43129)
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1445-EG_12x18
Zoro #
G5176372
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Warning
Legend
Warning This Property Protected By Security Patrol Fe609 (43129)
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
OSHA Compliant
No
Sign Legend Color
Black
Header Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Symbol
None
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Mounting Location
Post, Wall
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Sign Legend
Warning This Property Protected By Security Patrol Fe609 (43129)
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Material Special Properties
Metal Detectable
Abrasion Resistant
No
State Specific Sign
No
Mounting Pattern
2 Center
ANSI Standards
ANSI Z535
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Background Color
White
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Sign Header
No Header
Anti-Slip Surface
No
Sign Header Text Color
Black
Graffiti Resistant
Yes
Sign Legend Style
Text
Product Type
Reflective Surveillance Warning Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Warning This Property Protected By Security Patrol Fe609 (43129), Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.