Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1700-DG_12x18

  • Mfr # T1-1700-DG_12x18
  • Zoro # G5238088

product price: 
$
29.49
/ea

Key Features

Header
No Header
Legend
No Dumping $100 Fine
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1700-DG_12x18
Zoro #
G5238088
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
No Dumping $100 Fine
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Header Background Color
White
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
ANSI Compliant
No
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Legend
No Dumping $100 Fine
Sign Legend Style
Text
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Header
No Header
Graffiti Resistant
Yes
State Specific Sign
No
Mounting Pattern
2 Center
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Sign Mounting Location
Post, Wall
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Product Type
Reflective No Dumping Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Dumping $100 Fine, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products