Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1839-EG_12x18

  • Mfr # T1-1839-EG_12x18
  • Zoro # G5187362

product price: 
$
17.69
/ea

Key Features

Header
No Header
Legend
Local Alarm Only In Case Of Fire Call 911
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1839-EG_12x18
Zoro #
G5187362
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
Local Alarm Only In Case Of Fire Call 911
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Symbol
None
ANSI Compliant
No
Header Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
3 to 5 yr
Sign Header
No Header
Corrosion Resistant
Yes
Anti-Slip Surface
No
Graffiti Resistant
Yes
Glow In The Dark
No
Mounting Pattern
2 Center
Sign Mounting Location
Post, Wall
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Abrasion Resistant
No
Mirror Print
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Legend
Local Alarm Only In Case Of Fire Call 911
Number of Printed Sides
1
State Specific Sign
No
ANSI 969 Compliant
No
Product Type
Reflective Emergency Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Local Alarm Only In Case Of Fire Call 911, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews