Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-2780-DG_12x18

  • Mfr # T1-2780-DG_12x18
  • Zoro # G5170921

product price: 
$
32.99
/ea

Key Features

Header
No Header
Legend
No Soliciting
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-2780-DG_12x18
Zoro #
G5170921
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
No Soliciting
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Double-Sided
No
ANSI Compliant
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Header Background Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Sign Legend Background Color
White
Mirror Print
No
Anti-Slip Surface
No
Sign Legend
No Soliciting
Graffiti Resistant
Yes
Abrasion Resistant
No
Corrosion Resistant
Yes
Mounting Pattern
2 Center
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Mounting Location
Post, Wall
Glow In The Dark
No
Sign Header
No Header
Product Type
Reflective No Trespassing Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Soliciting, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.