Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-2780-EG_12x18

  • Mfr # T1-2780-EG_12x18
  • Zoro # G5186723

product price: 
$
18.79
/ea

Key Features

Header
No Header
Legend
No Soliciting
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-2780-EG_12x18
Zoro #
G5186723
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
No Soliciting
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Header Background Color
White
Double-Sided
No
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Legend Color
White
ANSI Compliant
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Metal Detectable
Yes
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Mounting Location
Post, Wall
State Specific Sign
No
Mirror Print
No
Mounting Pattern
2 Center
Sign Legend
No Soliciting
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Product Type
Reflective No Soliciting Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Soliciting, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews