Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-3125-EG_12x18

  • Mfr # T1-3125-EG_12x18
  • Zoro # G5159329

product price: 
$
19.15
/ea

Key Features

Header
No Trespassing
Legend
No Trespassing Private Drive
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-3125-EG_12x18
Zoro #
G5159329
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Trespassing
Legend
No Trespassing Private Drive
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Red
Double-Sided
No
Header Background Color
Red
Symbol
None
OSHA Compliant
No
ANSI Compliant
No
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend Text Color
Red
Glow In The Dark
No
Material Special Properties
Metal Detectable
Mirror Print
No
Sign Header
No Trespassing
Sign Mounting Location
Post, Wall
Sign Legend Style
Text
Sign Header Style
Text
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Format
Other Format
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
60 ft
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Header Background Color
Red
Material Properties
Rigid
Number of Printed Sides
1
Sign Legend
Private Drive
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
10 ft
State Specific Sign
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Mounting Pattern
2 Center
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Product Type
Reflective No Trespassing Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Private Drive, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.