Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-4072-EG_12x18

  • Mfr # T1-4072-EG_12x18
  • Zoro # G5184669

product price: 
$
19.15
/ea

Key Features

Header
Private Property
Legend
Private Property Unauthorized Persons Prohibited Unauthorized Vehicles Removed
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-4072-EG_12x18
Zoro #
G5184669
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Private Property
Legend
Private Property Unauthorized Persons Prohibited Unauthorized Vehicles Removed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Red
OSHA Compliant
No
ANSI Compliant
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Symbol
None
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Abrasion Resistant
No
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Mounting Pattern
2 Center
Sign Header Background Color
Red
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Material Properties
Rigid
Sign Legend Background Color
White
Sign Legend
Unauthorized Persons Prohibited Unauthorized Vehicles Removed
Sign Legend Style
Text
Corrosion Resistant
Yes
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
State Specific Sign
No
Sign Header
Private Property
Sign Header Style
Text
Sign Mounting Location
Post, Wall
Maximum Viewing Distance - Favorable Conditions
60 ft
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Format
Other Format
Maximum Service Temperature
130 Degrees F
Product Type
Reflective No Trespassing Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Unauthorized Persons Prohibited Unauthorized Vehicles Removed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews