Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-6111-EG_12x18

  • Mfr # T1-6111-EG_12x18
  • Zoro # G5223729

product price: 
$
20.19
/ea

Key Features

Header
No Header
Legend
Visitors Must Check In At Front
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-6111-EG_12x18
Zoro #
G5223729
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
Visitors Must Check In At Front
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Sign Legend Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
White
OSHA Compliant
No
ANSI Compliant
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Blue
Number of Printed Sides
1
Sign Header
Visitors
Mounting Pattern
2 Center
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Post, Wall
Sign Header Text Color
Blue
Sign Legend Background Color
White
Sign Header Background Color
White
ANSI 969 Compliant
No
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Header Style
Text
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
Visitors Must Check In At Front
Corrosion Resistant
Yes
Product Type
Reflective Visitors Visitors Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Visitors Must Check In At Front, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.