Federal Regulations Require No Food or Drink Beyond This Point, 7 x 10, Sheeting, U5-1217-RD_10X7

  • Mfr # U5-1217-RD_10X7

  • Zoro # G2762545


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Federal Regulations Require No Food or Drink Beyond This Point
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1217-RD_10X7
Zoro #
G2762545
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Federal Regulations Require No Food or Drink Beyond This Point
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Background Color
Blue
Printed Language
English
Legend/Background Color
Black and Blue/White
Background Color
White
Header Legend Color
White
OSHA Compliant
Yes
Legend Color
Black
Material
Vinyl
Sign Background Color
White
Header
Notice
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Language
English
Subject Matter
Personal Protection
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Text
Chemical Resistant
No
Abrasion Resistant
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Sign Header
Notice
Sign Legend
Federal Regulations Require No Food Or Drink Beyond This Point
ANSI 969 Compliant
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Federal Regulations Require No Food Or Drink Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.