Shop LYLE

Fine Supplemental Parking Sign, 6" x 12, T1-2059-EG_12x6

  • Mfr # T1-2059-EG_12x6
  • Zoro # G5172163

product price: 
$
8.99
/ea

Key Features

Header
No Header
Legend
$300 Fine
Width
12"
Height
6"
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-2059-EG_12x6
Zoro #
G5172163
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
6"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Parking Fine Sign
Header
No Header
Legend
$300 Fine
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
OSHA Compliant
No
Symbol
None
ANSI Compliant
No
Sign Legend Text Color
White
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
5 in
Number of Printed Sides
1
Sign Header
No Header
Sign Legend
$300 Fine
Average Outdoor Durability
3 to 5 yr.
Holes on 1 in. Centers
Yes
MUTCD Compliant Sign
No
Includes Cross-Braces
No
State Specific Sign
No
Sign Legend Style
Text
Material Properties
Roll Up

Description

Fine & Penalty Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews