Shop LYLE

No Header, Local Alarm Only Not Connected to Fire Department Call Fire Department By Phone, 5 in H

  • Mfr # U1-1048-RD_7X5
  • Zoro # G9085431

product price: 
$
3.89
/ea

Key Features

Sign Material
Reflective Sheeting
Legend
Local Alarm Only Not Connected to Fire Department Call Fire Department By Phone
Width
7 in
Thickness
0.004 in
Height
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1048-RD_7X5
Zoro #
G9085431
UPC #
849362009739
Country of Origin
United States
Item
Fire Alarm Sign
Sign Material
Reflective Sheeting
Legend
Local Alarm Only Not Connected to Fire Department Call Fire Department By Phone
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
Background Color
Red, White
Header
No Header
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Material
Reflective Decal
Legend/Background Color
Red/White
Legend Color
Red/White
OSHA Compliant
Yes
Legend Style
Text
Subject Matter
Security and Surveillance
Header Background Color
Red
Sign Legend Text Color
Red
Application
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Sign Legend Style
Text
Chemical Resistant
No
Mounting Pattern
4 Corner
Sign Header
Local Alarm Only
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
White
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Average Outdoor Durability
3 to 5 yr
Minimum Application Temperature
65 Degrees F
Sign Legend
Not Connected To Fire Departmnet Call Fire Department By Phone
ANSI 969 Compliant
No
Mirror Print
No
Sign Header Style
Text
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Header Background Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Glow In The Dark
No
Product Type
Notice Sign
Language
English
Shell Material
Reflective Decal

Description

Fire Alarm Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Not Connected To Fire Departmnet Call Fire Department By Phone, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.