Shop LYLE

Fire House Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1826-DG_18x12

  • Mfr # T1-1826-DG_18x12
  • Zoro # G5273849

product price: 
$
29.15
/ea

Key Features

Header
No Header
Legend
Fire House
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1826-DG_18x12
Zoro #
G5273849
UPC #
-
Country of Origin
United States
Item
Fire House Traffic Sign
Header
No Header
Legend
Fire House
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
White
OSHA Compliant
No
Symbol
None
ANSI Compliant
No
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
White
Sign Mounting Hardware Included
No
Sign Legend
Fire House
Average Outdoor Durability
8 to 10 yr
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
9 in
Sign Header
No Header
Sign Properties
Rigid
Number of Printed Sides
1
Sign Legend Style
Text
MUTCD Compliant Sign
No
Includes Cross-Braces
No
Protective Coating
Clear Film Laminate
Material Properties
Roll Up

Description

Fire House Traffic Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews