Shop LYLE

Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # T1-2817-HI_12x18
  • Zoro # G5257353

product price: 
$
21.89
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Lane
Width
12 in
Thickness
0.063 in
Height
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-2817-HI_12x18
Zoro #
G5257353
UPC #
-
Country of Origin
United States
Item
Fire Lane Parking Sign
Sign Material
Aluminum
Legend
Fire Lane
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
High-Intensity Prismatic
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Header
No Header
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Symbol and Text
Legend Color
Black, Red
MUTCD Code
R7-94R
Sign Legend Text Color
Black, Red
Application
Outdoor
MUTCD Compliant Sign
Yes
Average Outdoor Durability
5 to 8 yr
Protective Coating
Clear Film Laminate
MUTCD Sign Description
Fire Lane
Indoor/Outdoor Usage
Outdoor
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
Sign Legend Style
Symbol, Text
Number of Printed Sides
1
State Specific Sign
No
Sign Legend
Fire Lane
Sign Header
No Header
Mounting Hole Distance Center to Center
15 in
Material Properties
Roll Up
Legend Pictogram Description
No Parking Symbol with Arrow Pointing Right
Includes Mounting Hardware
No

Description

Fire Lane Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products