Shop LYLE

Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1764-EG_18x12

  • Mfr # T1-1764-EG_18x12
  • Zoro # G5289291

product price: 
$
23.89
/ea

Key Features

Header
Fire Depart Arrow
Legend
(Left Arrow) Fire Department Connection
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1764-EG_18x12
Zoro #
G5289291
UPC #
-
Country of Origin
United States
Item
Fire Sign
Header
Fire Depart Arrow
Legend
(Left Arrow) Fire Department Connection
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Symbol
Left Arrow
OSHA Compliant
No
ANSI Compliant
No
Header Legend Color
Red
Header Background Color
White
Sign Legend Color
Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,NFPA 13, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Mirror Print
No
State Specific Sign
No
NFPA Standard
NFPA 13
Sign Mounting Location
Post, Wall
Sign Legend
Fire Department Connection
Maximum Service Temperature
130 Degrees F
Mounting Pattern
2 Center
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Legend Pictogram Description
(Left Arrow) Fire Department Connection
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Sign Legend Background Color
White
Glow In The Dark
No
Product Type
Reflective Fire Connection Sign

Description

Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Department Connection, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews