Shop LYLE

Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1845-DG_18x12

  • Mfr # T1-1845-DG_18x12
  • Zoro # G5175219

product price: 
$
29.49
/ea

Key Features

Header
No Header
Legend
Sprinkler Fire Alarm When Bell Rings Call 911
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1845-DG_18x12
Zoro #
G5175219
UPC #
-
Country of Origin
United States
Item
Fire Sign
Header
No Header
Legend
Sprinkler Fire Alarm When Bell Rings Call 911
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Text
Double-Sided
No
Sign Legend Color
White
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145,NFPA 13, ANSI Z535
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
Yes
Sign Header
No Header
Sign Legend Background Color
Red
Graffiti Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Corrosion Resistant
Yes
NFPA Standard
NFPA 13
Number of Printed Sides
1
Glow In The Dark
No
Mounting Pattern
2 Center
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Mirror Print
No
Abrasion Resistant
No
Sign Mounting Location
Post, Wall
Sign Legend
Sprinkler Fire Alarm When Bell Rings Call 911
Product Type
Reflective Fire Alarm Sign

Description

Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Sprinkler Fire Alarm When Bell Rings Call 911, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.