Shop LYLE
See all product information
Create Account
Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1846-DG_18x12
- Mfr # T1-1846-DG_18x12
- Zoro # G5220822
product price:Â
$
36.39
/ea
Key Features
Header
Sprinkler
Legend
Sprinkler Fire Alarm When Bell Rings Call Fire Department Or Police - Dial 911
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-1846-DG_18x12
- Zoro #
- G5220822
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Height
- 12 in
- Thickness
- 0.063 in
- Depth
- 63/1000 in
- Mounting Hole Dia.
- 0.375 in
Description
Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend When Bell Rings Call Fire Department Or Police - Dial 911, Sign Legend Background Color White, Sign Legend Style Text